Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GP Brawny Industrial White FLAX 900 Heavy Duty Cloths, 72 Cloths/Box, 10 Boxes/Case - 29608

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

GP Brawny Industrial White FLAX 900 Heavy Duty Cloths, 72 Cloths/Box, 10 Boxes/Case - 29608

Item #: WBB2230038

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $114.95 ea.
3+ $108.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GP Brawny Industrial White FLAX 900 Heavy Duty Cloths, 72 Cloths/Box, 10 Boxes/Case - 29608

When it comes to industrial cleaning, cloth rags and rental shop towels can be expensive and unsafe (often containing hidden contaminants like heavy metals * *Gradient Corporation, "Evaluation of Potential Exposure to Metals in Laundered Shop Towels," 2003, 2010), and disposable wipers can feel stiff, lack absorption, and are often made with oil-based materials like polypropylene. Georgia-Pacific Professional is pleased to launch Brawny Industrial® FLAX Cloths made with natural flax fiber (85% flax, 15% reconstituted cellulose fibers)—an exciting new technology that delivers a high performing, heavy-duty, disposable wiper made from the stalks of flax plants.

Product Specifications

    • BRANDBrawny Industrial
    • MANUFACTURERS PART NUMBER29608
    • PACKAGE QUANTITY10 Boxes/Case
    • SIZE TYPE72 Cloths/Box
    • COLOR FINISHWhite
    • DESCRIPTIONFLAX 900 Heavy Duty Cloths
    • SIZE9" x 16-1/2"
    • SHEET QUANTITY720
    • APPLICATIONSHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $41.00 with this comparable product +
Item #: WB641172
globalindustrial.com
Ships same day.
(0)
$73.95