Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® Z300 White Refill, 275 Sheets/Refill, 6 Refills/Case 20421

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Sellars® Toolbox® Z300 White Refill, 275 Sheets/Refill, 6 Refills/Case 20421

Item #: WBB1541968

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.48 Save up to 24%
Qty Price
1-2 $59.95 ea.
3-4 $56.95 ea.
5+ $54.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® Z300 White Refill, 275 Sheets/Refill, 6 Refills/Case 20421

Use as a refill for TOOLBOX® Big Grip® Bucket (item # 20420) or as a stand alone center-pull wiper dispenser. Works like cloth. Ideal for all light-duty general purpose wiping. TOOLBOX® Z300 DRC Wipers are more absorbent than airlaid wipers at same weight. Center-pull towels are wrapped in a water resistant plastic container with a cardboard dispensing disk that allows for single sheet dispensing and also provides support for the container so that it will not collapse even when down to the last few sheets. Made with 45% recycled fibers. Made in the USA.

Product Specifications

    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY6 Refills/Case
    • SIZE TYPE275 Sheets/Refill
    • COLOR FINISHWhite
    • DESCRIPTIONTOOLBOX Z300 Big Grip Refill
    • SIZE10" x 12"
    • SHEET QUANTITY1650

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!