Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® Z400 Greenx Series 1/4 Fold, Natural, 60 Sheets/Bundle, 12 Bundles 50109

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Sellars® Toolbox® Z400 Greenx Series 1/4 Fold, Natural, 60 Sheets/Bundle, 12 Bundles 50109

Item #: WBB1541923

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.77 Save up to 19%
Qty Price
1-2 $39.95 ea.
3-4 $37.95 ea.
5+ $36.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® Z400 Greenx Series 1/4 Fold, Natural, 60 Sheets/Bundle, 12 Bundles 50109

TOOLBOX® Z400 GreenX series recycled 1/4 fold wipers are ideal for medium-duty wiping applications are perfect for stacking out on a workbench or countertop. Food safe. Elemental chlorine free. Does not contain any natural latex. Does not contain dyes and is fragrance free. Ideal for all medium-duty general purpose wiping applications. Recycled Wipers are soft on hands and face, absorbent, and won't fall apart when wet. GreenX series recycled 1/4 fold wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. GreenX series recycled 1/4 fold wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.

Product Specifications

    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY12 Packs/Case
    • SIZE TYPE60 Sheets/Pack
    • COLOR FINISHNatural
    • DESCRIPTIONTOOLBOX Z400 GreenX Quarterfold
    • SIZE11-7/8" x 13"
    • SHEET QUANTITY720

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB641172
globalindustrial.com
Ships same day.
(0)
$73.95