Take 15% off your entire order!

Offer applied at checkout

YouShield Protection Chemical-Free Handle Shield Paper Dispenser, 6 Dispensers - YSP-600D

Shown with Handle Shield Paper

YouShield Protection Chemical-Free Handle Shield Paper Dispenser, 6 Dispensers - YSP-600D

Item #: WB256763

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

YouShield Protection Chemical-Free Handle Shield Paper Dispenser, 6 Dispensers - YSP-600D

YouShield Protection allows customers and employees to shield their hands from contaminated door handles and surfaces. The revolutionary hygiene system creates a solid barrier.

Features
  • Durable Acrylic Dispenser Mounts next to Door
  • Quick and Easy Installation on Any Surface
  • 200 Paper Shields per Refill Carton
  • Sanitary Paper Shield Creates a Solid Barrier
  • Chemical-Free and Safe for Everyone to Use

Handle Shield Paper sold separately

Product Specifications

  • FOR USE WITH256760
  • BRANDYouShield
  • MANUFACTURERS PART NUMBERYSP-600D
  • PACKAGE QUANTITY6
  • SIZE TYPE6 Dispensers
  • TYPEDispenser
  • DESCRIPTIONChemical-Free Handle Shield Paper Dispenser
  • STYLEChemical-Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Kimberly-Clark Wypall X90 Cloths Jumbo Roll, 450 Cloths/Roll - KIM12889

Item #: B567253

(1)

Ships same day.

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
YouShield Protection Chemical-Free Handle Shield Paper Dispenser, 6 Dispensers - YSP-600D

YouShield Protection Chemical-Free Handle Shield Paper Dispenser, 6 Dispensers - YSP-600D

Item #: WB256763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant