Take 15% off your entire order!

Offer applied at checkout

+

Glaro 2 Gal. Floor Sanitary Wipe Disp. w/Logo, Silver Vein w/One Roll of Antibac. Wipes-F1029-S-SV

Glaro 2 Gal. Floor Sanitary Wipe Disp. w/Logo, Silver Vein w/One Roll of Antibac. Wipes-F1029-S-SV

Item #: WBB1902749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Glaro 8 Gallon Waste Receptacle w/Funnel Top, Silver Vein - F1024-SV

    $163.95

  • Glaro Gladiator Sanitizing Wipes, 900 Wipes/Roll, 4 Rolls/Case - WW4

    $162.95

$505.00 up to 20% OFF

Price: $403.95

Save $20.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glaro 2 Gallon Floor Standing Sanitary Wipe Dispenser w/Logo, Silver Vein

Glaro Disinfectant Wipe units are commonly used in private and public facilities, such as airports, train stations, bus depots, restrooms, nursery schools, food service facilities, health clubs, spas, doctors' offices, laboratories, physical therapy centers, day care centers, hair, nail and tanning salons, retail stores, hospitals, assisted living centers, offices, manufacturing plants, cruise ships, gyms, supermarkets, residential, and more.

This floor standing combination wipe dispenser and waste receptacle features a top compartment for wipes and a side opening for conveniently discarding used wipes. The sleek design features a touch-less dispenser with a neat x-shaped opening that allows only one wipe to be dispensed with each pull. These Dispenser/Receptacles feature a heavy weighted base for added stability. A unique double push-button mechanism keeps the cover secured to the body while wipes are pulled and dispensed one at a time. It's easy to depress the two push buttons on either side of the top cover and to lift off the top when it's time to refill with additional wipes. To empty the waste compartment on floor models, lift the body off the base section and empty the trash bucket inside. Slide the body back on the weighted base unit. No inner poly bag is needed. Also included is an attractive silk screened message on a handsome sintra panel, which announces the purpose and proper use of the Sanitary Wipes.

Features & Benefits
  • Floor Standing Sanitary Wipe Dispenser with Silk Screened Sign and bracket
  • Double push button secures cover on body when pulling wipes
  • Easy to load wipes & thread though specially designed "star" opening
  • 14" dia. heavy weighted base provides maximum stability
  • All parts are heavy gauge rust-proof, corrosion and fire resistant aluminum or galvanized steel
  • Easy to clean durable finishes
  • Constructed of 30% recycled aluminum
  • 100% post-consumer recyclable metal
  • Glaro "Go-Green" - packed with 100% recycled materials
  • Made in the USA
  • FDA Approved


Product Specifications

  • APPLICATIONFitness Facilities, Retail, Industrial, Hospitality
  • OPENING6"
  • BRANDGlaro
  • CAPACITY GALLONS2
  • CONSTRUCTIONGalvanized Steel/Aluminum
  • DEPTH INCHES10
  • HEIGHT INCHES31
  • MANUFACTURERS PART NUMBERF1029-S-SV
  • PACKAGE QUANTITY1 Dispenser
  • TYPEFloor Standing
  • WEIGHT LBS19.00
  • WIDTH INCHES10
  • COLOR FINISHSilver Vein
  • DESCRIPTIONFloor Standing Gym Wipe Dispenser
  • STYLEWeighted/Int Bin
  • LID TYPESide Opening
  • FINISHPrinted
  • POST-CONSUMER RECYCLED CONTENT PERCENT100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $98.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro 2 Gal. Floor Sanitary Wipe Disp. w/Logo, Silver Vein w/One Roll of Antibac. Wipes-F1029-S-SV

Glaro 2 Gal. Floor Sanitary Wipe Disp. w/Logo, Silver Vein w/One Roll of Antibac. Wipes-F1029-S-SV

Item #: WBB1902749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Glaro 2 Gal. Floor Sanitary Wipe Disp. w/Logo, Silver Vein w/One Roll of Antibac. Wipes-F1029-S-SV
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant