discount codeFree shipping over 300

Applied at checkout

Seventh Generation® Botanical Disinfecting Wipes, 7" x 8", 70 Wipes/Can, 6 Cans/Case - 22813

Seventh Generation® Botanical Disinfecting Wipes, 7" x 8", 70 Wipes/Can, 6 Cans/Case - 22813

Item #: WBB1872582

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.37 up to 14% OFF

Price: $58.95

Quantity

Popular item in this category

Customers Also Viewed

Seventh Generation® Botanical Disinfecting Wipes, 7" x 8", 70 Wipes/Can, 6 Cans/Case - 22813

Pre-moistened wipes clean and disinfect in one easy step. Kills 99.99% of germs botanically. Effective against cold and flu viruses. Deodorizes and effectively controls odors using essential oils. No rinsing or wiping is required, even on food contact surfaces. Towel/Wipe Type: Disinfecting Wipes, Application: Surface Disinfecting, Applicable Material: Hard Nonporous Surfaces, Material(s): Cloth-Like.

Features:

  • Cleans and disinfects in one easy step.
  • Kills 99.99% of germs botanically.
  • Effective against influenza A virus.
  • Deodorizes and effectively controls odors.
  • Botanical disinfectant made from essential oils.
  • No rinsing or wiping is required, even on food contact surfaces.

Product Specifications

  • SCENTCitrus
  • DISINFECTANTBotanical
  • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • BRANDSeventh Generation®
  • MANUFACTURERS PART NUMBERSEV22813CT
  • PACKAGE QUANTITY6 Cans
  • SIZE TYPE70 Wipes/Can
  • TYPEDisinfecting Wipes
  • WEIGHT LBS7.84
  • DESCRIPTIONBotanical Disinfecting Wipes
  • SIZE7" x 8"
  • DIRT TYPESBacteria, Dust, Germs, Grime, Viruses, Water-Based Soil
  • APPLICABLE MATERIALSHard Nonporous Surfaces
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Seventh Generation® Botanical Disinfecting Wipes, 7" x 8", 70 Wipes/Can, 6 Cans/Case - 22813

Seventh Generation® Botanical Disinfecting Wipes, 7" x 8", 70 Wipes/Can, 6 Cans/Case - 22813

Item #: WBB1872582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top