Take 15% off your entire order!

Offer applied at checkout

WipesPlus® All Purpose Disinfecting Wipes, 7" x 7", Lemon Scent, 60 Wipes/Packet - Pkg Qty 12

WipesPlus® All Purpose Disinfecting Wipes, 7" x 7", Lemon Scent, 60 Wipes/Packet - Pkg Qty 12

Item #: WBB2452975

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.50 ea.

Price: $90.00 / Pkg of 12

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

WipesPlus® Disinfecting Wipes have demonstrated effectiveness against viruses similar to 2019 Novel Coronavirus (2019-nCoV) on hard, non-porous surfaces. Therefore, WipesPlus® Disinfecting Wipes can be used against 2019 Novel Coronavirus (2019-nCoV) when used in accordance with the directions for use against Norovirus on hard, non-porous surfaces. EPA List-N Registered. EPA Reg. # 6836-340

Product Specifications

  • SCENTLemon
  • EPA REGISTEREDYes
  • DISINFECTANTQuaternary Ammonium
  • BRANDWipesPlus®
  • PACKAGE QUANTITY12 Packets
  • SIZE TYPE60 Sheets/Packet
  • DESCRIPTIONAll Purpose Disinfecting Wipes
  • SIZE7" x 7"
  • APPLICABLE MATERIALHard Non-Porous Surfaces
  • EPA REGISTRATION NUMBER6836-340
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FLEX® Wipes Disinfectant Wipes, 8" x 7" Wipe, 75 Wipes/Canister - Pkg Qty 6

Item #: B2397684

Not Yet Rated

Ships same day.

$49.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WipesPlus® All Purpose Disinfecting Wipes, 7" x 7", Lemon Scent, 60 Wipes/Packet - Pkg Qty 12

WipesPlus® All Purpose Disinfecting Wipes, 7" x 7", Lemon Scent, 60 Wipes/Packet - Pkg Qty 12

Item #: WBB2452975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant