Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zep® Commercial Antibacterial Disinfectant Cleaner W/ Lemon - 1 Gallon, 4 Bt/Case - ZUBAC128

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Zep® Commercial Antibacterial Disinfectant Cleaner W/ Lemon - 1 Gallon, 4 Bt/Case - ZUBAC128

Item #: WBB2229984

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
Zep® Commercial Antibacterial Disinfectant Cleaner W/ Lemon - Gallon Bottle, 4 Bottles/Case - ZUBAC128

Sometimes cleaning is simply not enough. To promote health, safety and comfort, areas such as bathrooms, hospitals and locker rooms need to be disinfected, cleaned and deodorized. Zep® Commercial Antibacterial Disinfectant and Cleaner with Lemon kills 99.9% of germs as it neutralizes odors and cuts through grease and tough soil.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon
    • DISINFECTANTQuaternary Ammonia
    • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • BRANDZep®
    • MANUFACTURERS PART NUMBERZUBAC128
    • PACKAGE QUANTITY4 Bottles
    • SIZE TYPE1 Gallon Bottle
    • TYPELiquid Disinfectant
    • DESCRIPTIONAntibacterial Disinfectant Cleaner
    • MANUFACTURER'S PART NUMBERZUBAC128
    • APPLICABLE MATERIALHard, Nonporous Surfaces
    • DILUTION RATIORTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed