discount codeFree shipping over 300

Applied at checkout

Out of Stock

Disinfecting Wipes, 8" x 7", Fresh Scent, 75 Wipes/Can, 12 Cans/Case

Disinfecting Wipes, 8" x 7", Fresh Scent, 75 Wipes/Can, 12 Cans/Case

Item #: WBB1872343

Not Yet Rated

  • SELECT
  • Lemon
  • Fresh

Fresh

$70.17 up to 32% OFF

Price: $52.95

Quantity Discount

  • Buy 1 $52.95 ea.
  • Buy 2+ $47.95 ea.

Popular item in this category

Customers Also Viewed

Disinfecting Wipes, 8" x 7", Fresh Scent, 75 Wipes/Can, 12 Cans/Case

Convenient cleaning wipes that disinfect hard surfaces in one easy step. Bleach- and alcohol-free formula kills 99.9% of E. coli, Salmonella, Staph and Strep. Also effective against Influenza A and H1N1 flu virus. Ready-to-use, premoistened wipes are great for offices, clinics, day care centers, restaurants, schools and nursing homes. Easy dispensing canister. Towel/Wipe Type: Disinfecting Wipes, Application: General Purpose, Applicable Material: Non-Porous Surfaces, Dirt Types: Bactericidal, Virucidal, Staph, Salmonella, Strep, H1NI.

Features:

  • Kills 99.9% of bacteria in 15 seconds.
  • Strong and tough.
  • Bleach- and alcohol-free.
  • Kills H1N1 influenza A virus.
  • Cleans, disinfects and deodorizes in one step.
  • For use on hard, non-porous surfaces.
  • Easy dispensing canister.

Product Specifications

  • SCENTFresh
  • DISINFECTANTQuaternary Ammonia
  • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • BRANDBoardwalk®
  • MANUFACTURERS PART NUMBERBWK354W753CT
  • PACKAGE QUANTITY12 Cans
  • SIZE TYPE75 Wipes/Can
  • TYPEDisinfecting Wipes
  • WEIGHT LBS18.67
  • DESCRIPTIONDisinfecting Wipes
  • SIZE8" x 7"
  • DIRT TYPESBactericidal, Virucidal, Staph, Salmonella, Strep, H1N1
  • APPLICABLE MATERIALSHard, Nonporous Surfaces
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disinfecting Wipes, 8" x 7", Fresh Scent, 75 Wipes/Can, 12 Cans/Case

Disinfecting Wipes, 8" x 7", Fresh Scent, 75 Wipes/Can, 12 Cans/Case

Item #: WBB1872343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top