Brawny® Giant Durable Disinfecting Wipes, Citrus Scent, 30 Wipes/Pack, 10 Packs/Case

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Brawny® Giant Durable Disinfecting Wipes, Citrus Scent, 30 Wipes/Pack, 10 Packs/Case

Item #: WB670275

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.60 Save up to 43%
Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

When it comes to surface disinfecting Brawny® Giant Durable Wipes go the distance. These wipes are larger and thicker than the leading 8” x 7” wipe; they are designed to stand up to your toughest tasks, with a cloth-like texture for extra scrubbing power and a disinfectant that kills 99.9% of bacteria and viruses*, these wipes are sure to help keep your space clean and fresh.

  • Kills 99.9% of Bacteria and Viruses*
  • 50% larger and 30% thicker compared to the leading 8”x7” wipe.
  • Convenient re-sealable pouch easily dispenses one-at-a-time and eliminates roping & fall backs
  • Flat pack design with folded wipes virtually eliminates residual liquids
  • On average, consumers used 1 wipe for 2.5 clean-up jobs before discarding (BASES II Study – March 2014)


* Bacteria: Escherichia coli [E. coli], Klebsiella pneumoniae (Klebsiella), Salmonella enterica (Salmonella), Staphylococcus aureus (Staph), Streptococcus pyogenes (Strep) Viruses: Human Coronavirus, Influenza Type A / Brazil Flu, Rotavirus [Diarrhea-causing virus]

Documents

Documents are in PDF format

Product Specifications

    • SCENTCitrus
    • BRANDBrawny Industrial
    • MANUFACTURERS PART NUMBER33050
    • PACKAGE QUANTITY10 Packs/Case
    • SIZE TYPE30 Wipes/Pack
    • COLOR FINISHBlue
    • DESCRIPTIONDisinfecting Wipes
    • SHEET LENGTH INCHES8-3/10"
    • SHEET WIDTH INCHES10-1/5"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed