Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox® Disinfecting Wipes, 7" x 8", Fresh/Lemon Variety Pack, 35/Can, 15 Cans/Case - 30112

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Clorox® Disinfecting Wipes, 7" x 8", Fresh/Lemon Variety Pack, 35/Can, 15 Cans/Case - 30112

Item #: WBB1872337

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.50 Save up to 38%
Qty Price
1-2 $58.95 ea.
3+ $46.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clorox® Disinfecting Wipes, 7" x 8", Fresh/Lemon Variety Pack, 35/Can, 15 Cans/Case - 30112

Clean and disinfect multiple surfaces in one easy step. These sanitizing wipes power through grease, soap scum and grime and kill germs that can live on surfaces for up to 48 hours. Each cleaning wipe can effectively kill common bacteria, including staph, salmonella, strep, MRSA, e.coli and the cold and flu viruses, human coronavirus and influenza A2 virus, in as little as 30 seconds. They also remove allergens like car and dog dander, dust mite debris and pollen. These antibacterial wipes are easy to use and work great on a variety of hard, non-porous surfaces including finished hardwood, stainless steel, mirrors and glass. Ideal for use in schools, restaurants, offices and other commercial facilities. Stock up and save Towel/Wipe Type: Disinfecting Wipes, Application: Bathrooms, Gyms, Hospitals, Kitchens, Offices, Schools, Day Care Centers, Applicable Material: Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood, Material(s): Non-Woven Fiber.

Features:

  • Clean and disinfect with a powerful multipurpose wipe killing 99.9% of bacteria and viruses and remove common allergens around your home.
  • Clorox wipes clear drying formula powers through grease, soap scum and grime so you can conveniently tackle any tough surface.
  • Disinfect and deodorize with the fresh smell of Clorox scented wipes for a bleach-free, all-in-one cleaning alternative.
  • Germs and messes occur on more than kitchen counters and bathroom surfaces - safely wipe down desks, remotes, or clean up spills.
  • From Clorox Commercial Solution, these wipes are ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.
  • Ideal for day care centers, offices, schools, restaurants and other commercial facilities.
  • Dissolves grease and removes tough soap scum.
  • Bleach-free.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTVariety Pack
    • DISINFECTANTQuaternary Ammonia
    • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • BRANDClorox®
    • MANUFACTURERS PART NUMBER30112
    • PACKAGE QUANTITY15 Cans
    • SIZE TYPE35 Wipes/Can
    • TYPEDisinfecting Wipes
    • WEIGHT LBS13.80
    • DESCRIPTIONDisinfecting Wipes
    • SIZE7" x 8"
    • APPLICABLE MATERIALSAcrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
    • DIRT TYPESBacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Soil, Viruses

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed