Take 15% off your entire order!

Offer applied at checkout

Betco GE Fight Bac™ Disinfecting Wipes, 1500 Wipes Per Bucket

Betco GE Fight Bac™ Disinfecting Wipes, 1500 Wipes Per Bucket

Item #: WBB2396337

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Save $10.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

GE Fight Bac® Wipes kill over 99.9% of bacteria and viruses in 5-minute contact time. Formulated with a botanical active ingredient, citric acid, and free from harsh chemicals, this product provides superior disinfection without the need for safety signal words like "Danger" or "Warning," easing the minds of users.

Features:

  • Cleans without streaks or residue while achieving hospital-grade efficacy with low contact times.
  • Effective, plant-powered formula is certified by Green Earth standards.
  • Citric Acid-based solution is non-irritating and no harsh fumes for the user. Also gentle on equipment making it an excellent choice as a cleaner.
  • GE Fight Bac Wipes will leave little to no residue compared to traditional quat disinfectants on Plexiglass®.
  • EPA Registered. Registration # 34810-35-4170


Product Specifications

  • SCENTFresh
  • EPA REGISTEREDYes
  • DISINFECTANTCitric Acid
  • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • BRANDBetco
  • DEPTH INCHES12
  • HEIGHT INCHES15
  • PACKAGE QUANTITY1 Bucket
  • SIZE TYPE1500 Wipes/Bucket
  • WEIGHT LBS27.42
  • WIDTH INCHES12
  • DESCRIPTIONGE Fight Bac™ Disinfecting Wipes
  • SIZE11" x 7"
  • APPLICABLE MATERIALHard Non-Porous Surfaces
  • EPA REGISTRATION NUMBER34810-36-4170
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2XL Surface Safe Alcohol & Bleach Free Antibacterial Wipe Refill, 700 Wipes/Roll, 4/Case - 2XL-101

Item #: B602670

(1)

Available on or around 11/30/2020

$170.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Betco GE Fight Bac™ Disinfecting Wipes, 1500 Wipes Per Bucket

Betco GE Fight Bac™ Disinfecting Wipes, 1500 Wipes Per Bucket

Item #: WBB2396337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant