Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox® Healthcare Bleach Germicidal Wipes 6-3/4" X 9", White 70 Wipes/Can 6/Case - COX35309CT

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Clorox® Healthcare Bleach Germicidal Wipes 6-3/4" X 9", White 70 Wipes/Can 6/Case - COX35309CT

Item #: WBB850400

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $117.24 Save up to 43%
Qty Price
1-3 $70.95 ea.
4+ $66.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox® Germicidal Wipes, 6-3/4" X 9", White, 70 Count Canister, 6/Pk

Keep sterile environments clean and germ free with these EPA-compliant germicidal wipes. Ideal for hospitals, schools and healthcare centers. Towel/Wipe Type: Pad, Application: Surface Disinfecting, Applicable Material: Glass, Plastic, Stainless Steel.

Features:
  • Includes six canisters of 70 disinfectant wipes each
  • Industrial size, heavy-duty germicidal wipe
  • Cleans and disinfects sterile environments
  • EPA compliant
  • Ideal for hospitals, schools and healthcare centers
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDClorox
    • MANUFACTURERS PART NUMBER35309
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE70 Sheets/Can
    • DESCRIPTIONDisinfecting Wipes
    • MANUFACTURER'S PART NUMBERCLO 35309

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed