LYSOL® III I.C.™ Disinfectant Spray, 19 oz. Aerosol Spray, 12 Cans/Case - 95029

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

LYSOL® III I.C.™ Disinfectant Spray, 19 oz. Aerosol Spray, 12 Cans/Case - 95029

Item #: WBB56937

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $171.16 Save up to 35%
Price: $ 111.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
LYSOL® III I.C.™ Disinfectant Spray, 19 oz. Aerosol Spray, 12 Cans/Case - 95029

Tuberculocidal, virucidal, fungicidal and bactericidal and kills 99.9% of germs on hard, nonporous surfaces, including MRSA, Norovirus, Hepatitis A Virus, Hepatitis B Virus, HIV-1 (AIDS Virus) Pandemic 2009 H1N1 Influenza A Virus and is effective against over 100 microorganisms when used as directed. This product is effective against Mycobacterium bovis BCG (TB) in 2 minutes (pre-cleaned surfaces). Spray actuator provides an extra wide coverage area. This product is ideal for settings requiring a low-fragrance disinfectant and the CONTROL FLO® valve produces a wetter spray, enhancing surface coverage. Use on showers, sinks, door handles, waiting rooms, sick rooms, laboratories and around toilet areas. NSF Category C1. EPA Registered. Meets OSHA Bloodborne Pathogen Standards. Application: Disinfectant/Sanitizer, Applicable Material: Hard, Non-porous Surfaces, Chemical Compound: Ethanol, Dirt Types: Bacteria, Fungus, Germs, Mildew, Mold, Viruses.

Features:

  • Tuberculocidal, virucidal, fungicidal and bactericidal.
  • Kills 99.9% of germs on hard nonporous surfaces, including MRSA, Norovirus, Hepatitis A Virus, Hepatitis B Virus, HIV-1 (AIDS Virus), H1N1 Influenza A virus and is effective against over 100 microorganisms when used as directed.
  • Effective against Mycobacterium bovis BCG(TB) in 2 minutes on pre-cleaned surfaces.
  • Spray actuator provides and extra wide coverage area.
  • CONTROL FLO(R) valve produces a wetter spray, enhancing surface coverage.
  • Ideal for settings requiring a low-fragrance disinfectant.
  • Use on showers, sinks, door handles, waiting rooms, sick rooms, laboratories and around toilet areas.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • DISINFECTANTQuaternary Ammonia
    • APPLICATIONMedical Facilities, Nursing Homes, Funeral Homes, Veterinary Clinics
    • BRANDLysol
    • MANUFACTURERS PART NUMBER95029
    • PACKAGE QUANTITY12 Cans
    • SIZE TYPE19 oz. Aerosol Can
    • TYPESpray Disinfectant
    • DESCRIPTIONIII I.C.™ Disinfectant Spray
    • MANUFACTURER'S PART NUMBERREC 95029
    • APPLICABLE MATERIALCeramics, Enamel, Fiberglass, Grout, Laminates, Metal, Plastic, Vinyl
    • DIRT TYPESBacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Viruses

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very effective

Your review: We use this through out the year but double our use during flu season to reduce the potential for spread of germs

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed