Lysol Disinfecting Wipes Lemon Lime Blossom 7" x 8", 35 Wipes/Can 12/Case - RAC81145CT

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Lysol Disinfecting Wipes Lemon Lime Blossom 7" x 8", 35 Wipes/Can 12/Case - RAC81145CT

Item #: WBB260233

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.72 Save up to 51%
Qty Price
1 $39.95 ea.
2+ $33.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Lysol Brand Disinfecting 4 in 1 Wipes with Micro-Lock Fibers - Citrus

Strong wipes with Micro-Lock® fibers kill 99.9% of germs in 30 seconds. Effective against influenza A (H1N1 virus). Convenient, premoistened, disposable towelette wipes in pop-up container. Disinfects and deodorizes. No bottle, no sponges, no mess. EPA Registered. Citrus scent. 35 wipes per container. Sold 12 containers per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTCitrus
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 81145
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE40 Sheets/Can
    • DESCRIPTIONDisinfecting Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed