Lysol Disinfecting Wipes Ocean Fresh 7" x 8", White 35 Wipes/Can 12/Case - RAC81146

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Lysol Disinfecting Wipes Ocean Fresh 7" x 8", White 35 Wipes/Can 12/Case - RAC81146

Item #: WBB260242

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.04 Save up to 35%
Qty Price
1 $47.86 ea.
2+ $44.28 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Lysol Brand Disinfecting 4 in 1 Wipes with Micro-Lock Fibers - Spring Waterfall

Strong wipes with Micro-Lock® fibers kill 99.9% of germs in 30 seconds. Effective against influenza A (H1N1 virus). Convenient, premoistened, disposable towelette wipes in pop-up container. Disinfects and deodorizes. No bottle, no sponges, no mess. EPA Registered. Spring Waterfall scent. 35 wipes per container. Sold 12 containers per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTSpring Waterfall
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 81146
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE35 Sheets/Can
    • TYPECanister
    • DESCRIPTIONDisinfecting Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed