Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LYSOL® Disinfecting Wipes, Crisp Linen, 7" x 8", 80 Wipes/Can, 6 Cans/Case - 89346
See all 29 items in product family

LYSOL® Disinfecting Wipes, Crisp Linen, 7" x 8", 80 Wipes/Can, 6 Cans/Case - 89346

Item #: WBB1872486

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.10 Save up to 31%
Qty Price
1-2 $48.95 ea.
3+ $41.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
LYSOL® Disinfecting Wipes, Crisp Linen, 7" x 8", 80 Wipes/Can, 6 Cans/Case - 89346

Each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard non-porous surfaces when used as directed. Ideal to clean, disinfect and deodorize. Wipes also remove more than 95% of allergens, including pet dander, dust mites and pollen. Use on kitchen counters, appliances, stove tops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. The wipes are also safe to use on electronics including smartphones, tablets and remote controls. Stock up and save Towel/Wipe Type: Disinfecting Wipes, Application: Appliances, Cabinets, Counters, Floors, Garbage Cans, Toilets, Light Switches, Telephones, Door Knobs, Smartphones, Tablets, Remote Controls, Applicable Material: Linoleum, Metal, Plastic, Porcelain, Stainless Steel, Tile, Material(s): Nonwoven Fiber.

Features:

  • Each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard non-porous surfaces when used as directed.
  • Ideal to clean, disinfect and deodorize.
  • Kills the cold and flu viruses.
  • Remove more than 95% of allergens, including pet dander, dust mites and pollen.
  • Use on kitchen counters, appliances, stove tops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks.
  • Safe to use on electronics including smartphones, tablets and remote controls.
Documents

Documents are in PDF format

Product Specifications

    • SCENTCrisp Linen
    • DISINFECTANTQuaternary Ammonia
    • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • BRANDLysol
    • MANUFACTURERS PART NUMBERRAC89346CT
    • PACKAGE QUANTITY6 Cans
    • SIZE TYPE80 Wipes/Can
    • TYPEDisinfecting Wipes
    • DESCRIPTIONDisinfecting Wipes
    • SIZE7" x 8"
    • APPLICABLE MATERIALSCeramics, Enamel, Fiberglass, Grout, Laminates, Metal, Plastic, Vinyl
    • DIRT TYPESBacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Viruses

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed