Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell Healthcare Surface Disinfectant, 32 oz. Spray Bottle 3 Bottles/Case - 3340-03

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Purell Healthcare Surface Disinfectant, 32 oz. Spray Bottle 3 Bottles/Case - 3340-03

Item #: WB641077

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.35
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Purell Healthcare Surface Disinfectant, 32 oz. Spray Bottle 3 Bottles/Case - 3340-03

Broad-spectrum, one-step surface disinfectant and cleaner. 30-second disinfection for MRSA, VRE, and Norovirus. Fragrance-free formula contains no bleach, harsh fumes, or precautionary statements. No rinse required on food contact surfaces. Proven effective across most hard and soft surfaces such as plastics, metals, granite, sealed wood, porcelain, laminate, vinyl and more. Awarded the U.S. EPA Design for the Environment certification (DfE). Sealed flip-cap bottles with triggers included. Sold 3 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • FRAGRANCEFragrance Free
    • BRANDPurell
    • MANUFACTURERS PART NUMBER3340-03
    • PACKAGE QUANTITY3/Case
    • SIZE TYPE32 oz. Spray Bottle
    • WEIGHT LBS7.35
    • DESCRIPTIONHealthcare Surface Disinfectant
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!