+

Re-Use your sanitizing wipe kit with this 6-pack refill of both dry wiper rolls and cleaner/sanitizer packets. Each coreless roll features 300 dry, Airlaid cellulose-based wipers that pull from the center – perfect for feeding wipers through the sanitizing kit bucket lid.
Features:
- Using the refill wipers in your kit makes disinfecting and wiping as easy as 1 2 3 Just (1) load the dry wiper roll into the re-usable bucket; (2) mix the sanitizer/cleaner solution and pour over the roll of wipers; and (3) thread the first wiper through the lid and close. You're ready to go!
- Can be used to clean and sanitize all hard surfaces, equipment, utensils and more.
- Pre-portioned packets require no measuring, correctly diluted (1 packet per 32 oz of hot water) should test at 199ppm available chlorine.
- Wipers easily absorb the cleaning solution while remaining durable to handle your daily cleaning needs.
- Each coreless roll pulls from the center – perfect for feeding wipers through the sanitizing kit bucket lid.
- The cleaner/sanitizer is a proprietary blended cleaner and solution (2-in-1 product) that is FDA, EPA and NSF D2 approved.
- Recommended for high volume applications, for best performance level, use within 3 days of mixing product.
- Leave one wipe partially in the opening to serve as a seal and protect the roll from drying out.
Product Specifications
- SCENTUnscented
- EPA REGISTEREDYes
- DISINFECTANTChlorine Blend
- BRANDNPS Spill Control
- CONSTRUCTIONAirlaid
- PACKAGE QUANTITY6 Refill Rolls
- SIZE TYPE300 Wipes/Roll
- TYPEDisinfecting Wipes
- COLOR FINISHWhite
- DESCRIPTIONSanitizing Wipe Refill
- SIZE6.8" x 6"
- EPA REGISTRATION NUMBER178-9-92098
- SUGGESTED APPLICATIONSGeneral Purpose, Retail, Industrial, Hospitality, Municipal, Medical
- DIRT TYPESE Coli, Listeria, MS2 Bacteriophage, coronaviruses, (human coronavirus VR-740)
- APPLICABLE MATERIALSHard Surfaces, Equipment, Tools, Utensils, and More
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: John
Date: December 28, 2020
-
Reviewer: MARTIN
Date: December 18, 2020
Your review:
Space saver -
Reviewer: VERONICA
Date: October 13, 2020
Your review:
Works well for the city libraries. -
Reviewer: ROBERT
Date: August 26, 2020
Your review:
Easy to use. The only complaint is the slit on the lid is not big enough for the wipes to pull thru. We had to cut a bigger opening. -
Reviewer: JULIE
Date: August 20, 2020
Your review:
Great option to the expensive wipes!! -
Reviewer: Susan
Date: July 07, 2020
Your review:
Once in the bucket... easy to use. -
Reviewer: Jim
Date: June 22, 2020
Your review:
These are working really good. Much better than the smaller containers you get from the stores. Thank you. -
Reviewer: DIANE
Date: June 16, 2020
Your review:
I like the price for the quantity but haven't been able to use them yet. -
Reviewer: SONYA
Date: June 15, 2020
Your review:
These sanitizing wipes worked well and have a good percentage of germ killing power. The mixing was a bit of a chore as well as the cost being higher than I would normally pay for wipes. When you are in a pinch, I guess you pay more for what you need. -
Reviewer: WILLIAM
Date: June 08, 2020
Your review:
excellent
There are no questions for this product.

Global Industrial Recycled Mixed Color Cut Rags, 50 Lb. Box
Item #: 670226
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$51.95
Popular item in this category
Clorox® Healthcare® Bleach Germicidal Wipes, 6-3/4" x 9", 70/Can, 6 Cans/Case - 35309
Item #: B850400
Not Yet Rated
Available on or around 02/03/2021
$109.95

Spilfyter® Sanitizing Wipe Kit Plus W/ 6 Refill Rolls
$89.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories