Take 15% off your entire order!

Offer applied at checkout

Glaro Gladiator Sanitizing Wipes, 900 Wipes/Roll, 4 Rolls/Case - WW4

Glaro Gladiator Sanitizing Wipes, 900 Wipes/Roll, 4 Rolls/Case - WW4

Item #: WBB1902540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$232.00 up to 30% OFF

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glaro Single Roll Sanitary Wipes, 4/Case

Public awareness of how germs are transmitted from person to person has popularized the use of sanitary wipes, which help prevent the spread of germs. By strategically placing Glaro Sanitizing Wipes in the most convenient easy to find locations, they will be noticed and used more frequently. Employees and visitors value efforts to create a healthier environment with less risk of cross contamination. Glaro germicidal wipes are sold separately from the Glaro dispensing units. Available in 4 rolls of 900 each 8" x 6" FDA approved biodegradable wet wipes.

These ammonia-free, bleach-free, deodorizing sanitizing wipes/towelettes can be used on washable, nonporous surfaces. They are not intended to be used for personal hygiene for babies, children, or adults. The sanitizing wet wipes are absorbent and excellent for cleaning soiled equipment, objects, and surfaces. For badly soiled surfaces, a second wipe is recommended for better sanitizing. The sanitizing wet wipes are absorbent and excellent for cleaning soiled equipment, objects, and surfaces. For badly soiled surfaces, a second wipe is recommended for better sanitizing.

Features & Benefits
  • 8" x 6" FDA approved biodegradable wet wipes
  • Helps reduce risk of infection and disease
  • Kills germs and removes dust and grime
  • Helps eliminate cross-contamination
  • Can be used where soap and water may not be available
  • Rolls are easy to load into separately sold dispensers
  • Indoor/Outdoor use
  • Glaro "Go-Green" - packed with 100% recycled materials
  • Made in the USA


Product Specifications

  • SCENTUnscented
  • APPLICATIONFitness Facilities, Retail, Industrial, Hospitality
  • BRANDGlaro
  • CAPACITY GALLONS--
  • CONSTRUCTION--
  • DEPTH INCHES8
  • HEIGHT INCHES--
  • MANUFACTURERS PART NUMBERWW4
  • PACKAGE QUANTITY4 Rolls
  • TYPESanitizing Wipes
  • WEIGHT LBS48.00
  • WIDTH INCHES6
  • COLOR FINISHWhite
  • DESCRIPTIONGlaro Sanitizing Wipes
  • APPLICABLE MATERIALSAcrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Glaro 8 Gallon Waste Receptacle w/Funnel Top, Satin Aluminum - F1024-SA

Item #: B1902173

Not Yet Rated

Usually ships in 90 to 93 days

$177.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Gladiator Sanitizing Wipes, 900 Wipes/Roll, 4 Rolls/Case - WW4

Glaro Gladiator Sanitizing Wipes, 900 Wipes/Roll, 4 Rolls/Case - WW4

Item #: WBB1902540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant