Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Total Solutions SPEC 4 Disinfectant Wipes - 6"X7" Wipes, 180 Wipes/Canister, 6 Canisters/Case

Total Solutions SPEC 4 Disinfectant Wipes - 6"X7" Wipes, 180 Wipes/Canister, 6 Canisters/Case

Item #: WB641462

Not Yet Rated

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Total Solutions SPEC 4 Disinfectant Wipes - 6"X7" Wipes, 180 Wipes/Canister, 6 Canisters/Case

SPEC4 Disinfectant Wipes contain a hospital-grade quat-based formula. They are bleach-free, alcohol-free, and non-staining. Ideal for use as a cleaner and disinfectant in Exercise Facilities, Health Clubs, Locker Rooms, Hospitals, Dental Offices, Nursing Homes, Day Care Centers, Institutional Kitchens, USDA-Inspected Food Processing Facilities, and many other environments. Disinfects hard, non-porous surfaces in just 4 minutes, sanitizes in only 15 seconds. Also kills mold and mildew. Pleasant lemon fragrance. Available in 180-ct. canisters or 900-ct. refill rolls for use in our Large Center-Pull Dispenser for high-volume applications.

Effective against bacteria including Pseudomonas aeruginosa (Pseudomonas), Salmonella enterica (Salmonella), Staphylococcus aureus (Staph), Acinetobacter baumannii, Brevibacterium ammoniagenes (Brevibacterium), Campylobacter jejuni (Campylobacter), Community Associated Methicillin - Resistant Staphylococcus aureus - (CA-MRSA), Enterobacter aerogenes, Enterococcus faecalis (Enterococcus), Enterococcus faecalis - Vancomycin Resistant (VRE), Escherichia coli (E. coli), Escherichia coli O157:H7, ESBL Escherichia coli – (Extended spectrum beta-lactamase producing E. coli), Klebsiella pneumoniae (Klebsiella), Legionella pneumophilia, Listeria monocytogenes, Pseudomonas cepacia (Pseudomonas), Salmonella schottmuelleri (Salmonella), Salmonella typhi (Salmonella), Serratia marcescens (Serratia), Shigella dysenteriae (Shigella), Staphylococcus aureus - Methicillin-Resistant (MRSA), Staphylococcus aureus - Multi-Drug Resistant (resistant to tetracycline [Tc], penicillin [Pc], streptomycin [Sm] and erythromycin [Em] and susceptible to chloramphenicol [Cm] in vitro), Staphylococcus aureus-Vancomycin Intermediate Resistant – (VISA), Streptococcus pyogenes (Strep), Vibrio cholera.

EPA List-N Registered. Effective against virus including: Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Hepatitis B Virus (HBV), Hepatitis C Virus (HCV), HIV-1 (AIDS Virus), Human Coronavirus, Influenza Type A Virus / Brazil Influenza, Influenza A Virus H1N1, Norwalk Virus (Norovirus)*, Respiratory Syncytial Virus (RSV), Rotavirus, SARS Associated Coronavirus (SARS) (cause of Severe Acute Respiratory Syndrome), and Vaccinia Virus (Pox Virus). *Treated surfaces must remain wet for 10 minutes.

Product Specifications

  • SCENTLemon
  • EPA REGISTEREDYes
  • DISINFECTANTAmmonium Chloride
  • APPLICATIONHospitals, Bathrooms, Correctional Facilities, Buses, Schools, Hotels, Factories
  • BRANDTotal Solutions
  • MANUFACTURERS PART NUMBER1567
  • PACKAGE QUANTITY6 Cans
  • SIZE TYPE180 Wipes/Can
  • TYPEDisinfecting Wipes
  • COLOR FINISHWhite
  • DESCRIPTIONDisinfecting Wipes
  • SIZE6" x 7"
  • APPLICABLE MATERIALCeramics, Enamel, Fiberglass, Grout, Laminates, Metal, Plastic, Vinyl
  • EPA REGISTRATION NUMBER6836-340-68562
  • DIRT TYPESBacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Viruses
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clorox® Healthcare® Bleach Germicidal Cleaner, 32 oz. Trigger Spray, 6 Bottles/Cs - 68970

Item #: B567188

(2)

Ships same day.

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Total Solutions SPEC 4 Disinfectant Wipes - 6"X7" Wipes, 180 Wipes/Canister, 6 Canisters/Case

Total Solutions SPEC 4 Disinfectant Wipes - 6"X7" Wipes, 180 Wipes/Canister, 6 Canisters/Case

Item #: WB641462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant