Take 15% off your entire order!

Offer applied at checkout

+

Glaro Wall Mount Sanitary Wipe Disp. w/Logo, Satin Black w/One Roll of Antibac. Wipes-W1015-S-BK

Glaro Wall Mount Sanitary Wipe Disp. w/Logo, Satin Black w/One Roll of Antibac. Wipes-W1015-S-BK

Item #: WBB1902441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Glaro 8 Gallon Waste Receptacle w/Funnel Top, Satin Black - F1024-BK

    $163.95

  • Glaro Gladiator Sanitizing Wipes, 900 Wipes/Roll, 4 Rolls/Case - WW4

    $162.95

$360.00 up to 16% OFF

Price: $300.95

Save $15.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glaro Wall Mount Sanitary Wipe Dispenser,w/Logo, Satin Black - W1015-S-BK

Glaro Antibacterial Wipe Dispensers are commonly used in private and public facilities, such as airports, train stations, bus depots, restrooms, nursery schools, food service facilities, health clubs, spas, doctors' offices, laboratories, physical therapy centers, day care centers, hair, nail and tanning salons, retail stores, hospitals, assisted living centers, offices, manufacturing plants, cruise ships, gyms, supermarkets, residential, and more.

This wall mounted wipe dispenser includes the necessary adapter bracket and hardware for mounting. The sleek design features a touch-less dispenser with a neat x-shaped opening that allows only one wipe to be dispensed with each pull. A unique double push-button mechanism keeps the cover secured to the body while wipes are pulled and dispensed one at a time. It's easy to depress the two push buttons on either side of the top cover and to lift off the top when it's time to refill with additional wipes. To promote the dispenser's use and purpose, a silk screened message and logo are permanently baked onto the front of the unit.

Features & Benefits
  • Wall Mounted Antibacterial Wipe Dispenser
  • Silk screened message and logo are permanently baked on
  • Double push button secures cover on body when pulling wipes
  • Easy to load wipes & thread through specially designed "star" opening
  • Mounting bracket and hardware included
  • Heavy gauge rust-proof, corrosion and fire resistant construction
  • Made in the USA
  • Easy to clean
  • Constructed of 30% recycled content
  • 100% post-consumer recyclable


Product Specifications

  • APPLICATIONFitness Facilities, Retail, Industrial, Hospitality
  • BRANDGlaro
  • CAPACITY GALLONS--
  • CONSTRUCTIONGalvanized Steel/Aluminum
  • DEPTH INCHES10
  • HEIGHT INCHES10
  • MANUFACTURERS PART NUMBERW1015-S-BK
  • PACKAGE QUANTITY1 Dispenser
  • TYPEWall Mounted
  • WEIGHT LBS5.00
  • WIDTH INCHES10
  • COLOR FINISHSatin Black
  • DESCRIPTIONGlaro Wall Mount Sanitary Wipe Dispenser
  • STYLEStandard
  • FINISHPrinted
  • POST-CONSUMER RECYCLED CONTENT PERCENT100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $154.00 with this comparable product

Global Industrial™ Wall Mounted Wet Wipe Dispenser - Stainless Steel

Item #: 670239

(1)

Ships same day.

$146.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Wall Mount Sanitary Wipe Disp. w/Logo, Satin Black w/One Roll of Antibac. Wipes-W1015-S-BK

Glaro Wall Mount Sanitary Wipe Disp. w/Logo, Satin Black w/One Roll of Antibac. Wipes-W1015-S-BK

Item #: WBB1902441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Glaro Wall Mount Sanitary Wipe Disp. w/Logo, Satin Black w/One Roll of Antibac. Wipes-W1015-S-BK
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant