Big D Enzym D Pump - 705

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Big D Enzym D Pump - 705

Item #: WBB666964

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 247.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Enzym D Pump

The Big D #705 Enzyme Pump automatically feeds chemicals into drains and grease traps to break up grease and detergent buildup and eliminate odors. Operates on 12VDC plug in transformer. Up to 8 independent dispensing events can be programmed each day. All programming is done by use of a set of switches that determine the various times and amount of chemical to be dispensed. Applications include restaurants, supermarkets, foodprocessing plants, car washes and water treatment.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • MANUFACTURERS PART NUMBER705
    • PACKAGE QUANTITY1/Case
    • DESCRIPTIONEnzym D Pump

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!