Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ajax Low Foam All-Purpose Detergent, 36 Lb. Box - PBC49682

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Ajax Low Foam All-Purpose Detergent, 36 Lb. Box - PBC49682

Item #: WBB260173

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.25 Save up to 47%
Qty Price
1 $63.49 ea.
2+ $61.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ajax Low Foam All-Purpose Detergent - 36-lb. Bulk Case

Superior performance in hard water. One product replaces many in inventory. Ideal for floors, laundry and a broad range of general cleaning needs. Can be used for foodservice cleaning. NSF/USDA Classification B1. 36-lb. bulk case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAjax
    • MANUFACTURERS PART NUMBERPBC 04969
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE36 Lb. Box
    • TYPEFloor Cleaner
    • DESCRIPTIONLow Foam All Purpose Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!