Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Franklin Compare™ Floor Cleaner, 5 Gallon Pail - F216026
See all 50 items in product family

Franklin Compare™ Floor Cleaner, 5 Gallon Pail - F216026

Item #: WBB1133022

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.20 Save up to 56%
Qty Price
1 $32.95 ea.
2+ $28.95 ea.
Product Information
Customer Review
Product Q&A
Franklin Cleaning Technology® FKLF216026 Compare Floor Cleaner,5 gal Pail

Triple-action, heavy-duty neutral cleaner. For all floor surfaces not harmed by water. Ideal general-purpose cleaner, mop-on floor cleaner or automatic scrubber cleaner. Low foaming, rinse-free, biodegradable. Fresh fragrance. Contains no solvents or harsh alkalies. Recommended dilution: normal (1:64). Application: Floors; Applicable Material: Wood; Chemical Compound: Ammonia.

Documents

Documents are in PDF format

Product Specifications

    • SCENTHerbal
    • BRANDFranklin Cleaning Technology
    • MANUFACTURERS PART NUMBERF216026
    • PACKAGE QUANTITY1 Pail
    • SIZE TYPE5 Gallon Pail
    • TYPEFloor Cleaner
    • DESCRIPTIONCompare™ Floor Cleaner
    • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
    • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed