Take 15% off your entire order!

Offer applied at checkout

Franklin OFFense™ Floor Stripper, 5 Gallon Pail - F218026

Franklin OFFense™ Floor Stripper, 5 Gallon Pail - F218026

Item #: WBB1133023

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$145.13 up to 32% OFF

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Franklin Cleaning Technology® FKLF218026 OFFense Floor Stripper,5 gallon Pail

Penetrates quickly and dissolves difficult-to-remove floor finish buildup. Rinsing not required; pick up dissolved finish completely with wet vac, mop or auto-scrubber. Low odor, low foaming, biodegradable. For vinyl, vinyl composition, vinyl asbestos, asphalt, marble, terrazzo, concrete and magnesite floors. Works with cool water. Recommended dilution: normal (1:4). Application: Floors; Applicable Material: Concrete;Marble;Terrazzo;Vinyl;Asphalt; Chemical Compound: Ammonia.

Product Specifications

  • SCENTUnscented
  • BRANDFranklin Cleaning Technology
  • MANUFACTURERS PART NUMBERF218026
  • PACKAGE QUANTITY1 Pail
  • SIZE TYPE5 Gallon Pail
  • TYPEFloor Stripper
  • DESCRIPTIONOFFense™ Floor Stripper
  • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
  • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Franklin SuperGard™ Undercoater/Sealer, 5 Gallon Pail - F316026

Item #: B56915

Not Yet Rated

Ships same day.

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Franklin OFFense™ Floor Stripper, 5 Gallon Pail - F218026

Franklin OFFense™ Floor Stripper, 5 Gallon Pail - F218026

Item #: WBB1133023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant