Take 15% off your entire order!

Offer applied at checkout

Multi-Clean® Defoamer Carpet Defoaming Agent - Unscented, Gallon Bottle, 4 Bottles - 910543

Multi-Clean® Defoamer Carpet Defoaming Agent - Unscented, Gallon Bottle, 4 Bottles - 910543

Item #: WBB2328752

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Multi-Clean® Defoamer Carpet Defoaming Agent - Unscented, Gallon Bottle, 4 Bottles - 910543

DEFOAMER is a silicone-based defoaming agent formulated to effectively control foam generated during carpet extraction cleaning and recovery tanks of hot water extractors or scrubbers. When detergent residues cause excessive foaming in recovery tanks, use of Defoamer knocks foam down. DEFOAMER should be applied directly to the recovery systems of carpet extraction equipment, wet vac's or auto scrubbing machines.

Product Specifications

  • SCENTUnscented
  • BRANDMulti-Clean®
  • LENGTH INCHES13
  • MANUFACTURERS PART NUMBER910543
  • PACKAGE QUANTITY4 Bottles
  • SIZE TYPEGallon Bottle
  • TYPEDefoamer
  • WEIGHT LBS38
  • WIDTH INCHES13
  • COLOR FINISHWhite
  • DESCRIPTIONAnti-Foam Additive
  • SUGGESTED APPLICATIONSRecovery Tanks of Hot Water Extractors and Autscrubbers
  • VISCOSITY @ 25°C<10cP
  • VOC CONTENT0
  • SPECIFIC GRAVITY1
  • DILUTION RATIO1:2
  • pH8
  • DIRT TYPESAnti-foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $63.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Clean® Defoamer Carpet Defoaming Agent - Unscented, Gallon Bottle, 4 Bottles - 910543

Multi-Clean® Defoamer Carpet Defoaming Agent - Unscented, Gallon Bottle, 4 Bottles - 910543

Item #: WBB2328752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant