discount codeFree shipping over 300

Applied at checkout

+

Diversey Carpet Cleanser, Gallon Bottle, 4 Bottles - 904266

Diversey Carpet Cleanser, Gallon Bottle, 4 Bottles - 904266

Item #: WBB1872677

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$225.81 up to 36% OFF

Price: $143.95

Quantity

Popular item in this category

Customers Also Viewed

Diversey™ Carpet Cleanser Heavy-Duty Prespray Fruity Scent, Gallon Bottle 4/Case - DVO04266

Ensure a deep-down, thorough carpet cleaning. Commercial-grade prespray loosens and lifts ground in dirt. Soil-repellent additive helps keep carpets cleaner longer. pH neutral formula is safe for use on all carpet types, including wool.

Product Specifications

  • SCENTFruit
  • BRANDDiversey
  • MANUFACTURERS PART NUMBER904266
  • PACKAGE QUANTITY4 Bottles
  • SIZE TYPEGallon Bottle
  • TYPECarpet Cleaner
  • WEIGHT LBS36.05
  • DESCRIPTIONCarpet Cleanser
  • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
  • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversey Carpet Cleanser, Gallon Bottle, 4 Bottles - 904266

Diversey Carpet Cleanser, Gallon Bottle, 4 Bottles - 904266

Item #: WBB1872677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Diversey Carpet Cleanser, Gallon Bottle, 4 Bottles - 904266

    Be the first to know about our special deals and events!

    Top