Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversey Defoamer, 32 oz. Bottle, 6 Bottles - 95002620

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Diversey Defoamer, 32 oz. Bottle, 6 Bottles - 95002620

Item #: WBB1872405

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.55 Save up to 39%
Price: $ 39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Diversey™ Defoamer/Carpet Cleaner Cream, 32oz Bottle 6/Case - DVO95002620

Defoamer works as a carpet cleaner and extractor. Eliminates the need to empty foam-filled recovery tanks. Defoamer is ideal for use with hoses, tools and recovery tanks in the carpet cleaning process. Mild scent eliminates concerns over chemical odors associated with cleaning products.

Documents

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • BRANDDiversey
    • MANUFACTURERS PART NUMBER95002620
    • PACKAGE QUANTITY6 Bottles
    • SIZE TYPE32 oz. Bottle
    • TYPEDefoamer
    • WEIGHT LBS13.98
    • DESCRIPTIONDefoamer
    • SUGGESTED APPLICATIONSCarpet Extractor Additive
    • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed