Take 15% off your entire order!

Offer applied at checkout

Multi-Clean® ECO2 Carpet Encapsulation Cleaner - Citrus, Gallon Bottle, 4 Bottles - 902393

Multi-Clean® ECO2 Carpet Encapsulation Cleaner - Citrus, Gallon Bottle, 4 Bottles - 902393

Item #: WBB2328750

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Multi-Clean® ECO2 Carpet Encapsulation Cleaner - Citrus, Gallon Bottle, 4 Bottles - 902393

The ECO2 Carpet Cleaning System from Multi-Clean® is a low moisture system that encapsulates soil for easy removal and no residual. Hydrogen peroxide supplies oxygen (O2) to help destroy odors and power out soils, leaving carpets looking and smelling fresh.

The Benefits

    Encapsulation of Soils: Clean Carpets that Stay Clean Longer - Encapsulation technology uses a crystalline polymer that surrounds soils and detergent residues. When the carpet is dry, the brittle polymer fractures, creating residue that is easy to vacuum, leaving carpets virtually free of contaminates. That means no rapid re-soiling of the carpet. Contaminate free carpet means NO sticky residue that can promote re-soiling, allowing carpet to stay clean longer.

    Low Moisture: Dramatically Reduce Downtime - Return carpets to service is as little as 1 hour. Use a cylindrical brush machine equipped with nylon brushes or a conventional floor machine with a carpet brush or spin bonnet to work ECO2 into the carpet.

    Fresh Carpets: Oxygen Attacks Stains and Freshens Carpets - Odor causing bacteria, mold and mildew, can proliferate in carpets under the right conditions, causing malodors. The oxygen in ECO2 allows for color safe bleaching of stains and the ability to destroy odors in carpets so that they look AND smell clean.

Product Specifications

  • SCENTCitrus
  • BRANDMulti-Clean®
  • LENGTH INCHES13
  • MANUFACTURERS PART NUMBER902393
  • PACKAGE QUANTITY4 Bottles
  • SIZE TYPEGallon Bottle
  • TYPEEncapsulation
  • WEIGHT LBS38
  • WIDTH INCHES13
  • COLOR FINISHGreen
  • DESCRIPTIONEncapsulation Cleaner
  • SUGGESTED APPLICATIONSSchools, Offices, Hospitals, Nursing Homes, Clinics, Health Clubs
  • VISCOSITY @ 25°C<10cP
  • VOC CONTENT0
  • SPECIFIC GRAVITY1
  • DILUTION RATIO1:10
  • pH6
  • DIRT TYPESOdors, Stains, Soil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $97.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Clean® ECO2 Carpet Encapsulation Cleaner - Citrus, Gallon Bottle, 4 Bottles - 902393

Multi-Clean® ECO2 Carpet Encapsulation Cleaner - Citrus, Gallon Bottle, 4 Bottles - 902393

Item #: WBB2328750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant