Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products Floor Kleener, 32 oz. Trigger Bottle 6/Case - PL9725/6
See all 80 items in product family

Earth Friendly Products Floor Kleener, 32 oz. Trigger Bottle 6/Case - PL9725/6

Item #: WBB508274

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® Floor Kleener - 32 oz Trigger Spray

Safely clean sensitive hardwood and laminate flooring with this unique lemon oil and vinegar neutral pH formulation. Easily removes dirt, grease and scuff marks. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, greywater and septic safe.

Certification: USDA BioPreferred

Documents

Documents are in PDF format

Product Specifications

    • SCENTFresh Linen
    • BRANDEarth Friendly Products
    • MANUFACTURERS PART NUMBERPL9725/6
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE32 oz. Trigger
    • TYPEHardwood/Laminate Floor Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed