Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nyco Formula 429 - Bioenzymatic Floor Cleaner and Renovator, Gallon Bottle 4/Case - NL429-G4

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Nyco Formula 429 - Bioenzymatic Floor Cleaner and Renovator, Gallon Bottle 4/Case - NL429-G4

Item #: WBB2228806

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.00 Save up to 25%
Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Nyco Formula 429 - Bioenzymatic Floor Cleaner and Renovator, Gallon Bottle 4/Case - NL429-G4

Bioenzymatic floor cleaner and restorer. Excellent initial cleaning with residual activity. Cleans and restores grout and stone floor tiles. Use in kitchens to clean and control greasy, oily floors. Safe to use on all flooring surfaces.

Documents

Documents are in PDF format

Product Specifications

    • SCENTFresh
    • BRANDNyco
    • MANUFACTURERS PART NUMBERNL429-G4
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Cleaner
    • WEIGHT LBS36
    • COLOR FINISHGreen
    • DESCRIPTIONFormula 429 - Bioenzymatic Floor Cleaner and Renovator
    • SPECIFIC GRAVITY1.03
    • WATER SOLUBILITYComplete
    • VOC CONTENT3
    • VISCOSITY @ 25°C25cP
    • pH9.0-11.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you use this on a commercial tile floor? I work in a machine shop office and our floor gets pretty dusty and dirty. I have tried a lots of cleaners and have not come up with just the right one that works on our floor. And wondering if this would work on tile?

Question Asked By: Gayle , office , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result