Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zep® Hardwood & Laminate Floor Cleaner, 32 oz. Bottle, 12 Bottles - ZUHLF32

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Zep® Hardwood & Laminate Floor Cleaner, 32 oz. Bottle, 12 Bottles - ZUHLF32

Item #: WBB2229962

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $57.95
Clearance Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Zep® Commercial Hardwood & Laminate Floor Cleaner - Quart Bottle, 12 Bottles/Case - ZUHLF32

Floors need consistent, often daily, attention. This requires a powerful cleaner that leaves no residue. Zep® Commercial Hardwood & Laminate Floor Cleaner removes spots, stains and scuffs and restores the shine to varnish, acrylic and polyurethane-finished floors, molding, cabinet doors and other wood surfaces – leaving nothing behind but a fresh scent.

Documents

Documents are in PDF format

Product Specifications

    • SCENTMild
    • BRANDZep®
    • MANUFACTURERS PART NUMBERZUHLF32
    • PACKAGE QUANTITY12 Bottles
    • SIZE TYPE32 oz. Bottle
    • TYPEFloor Cleaner
    • DESCRIPTIONHardwood & Laminate Floor Cleaner
    • DILUTION RATIORTU
    • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
    • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed