Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krud Kutter Carpet Stain Remover, 32 oz. Bottle - OG326 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Krud Kutter Carpet Stain Remover, 32 oz. Bottle - OG326 - Pkg Qty 6

Item #: WBB1025868

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.00 Save up to 45%
$7.70 each

Sold in packages of 6

Qty Price
1 $51.60/ pkg.
1+ $46.20/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Krud Kutter Oil Grabber - Stain Remover - 32 oz. Flip-Top Bottle - OG32/6

Absorbs and lifts embedded oil stains without scrubbing. Also removes stains from anti-freeze, brake fluid, cooking oils, diesel fluid, grease, hydraulic fluid, power steering fluid, tar, transmission fluid, tree sap and wax. 32 oz. flip-top bottle.

Intended for Industrial/Commercial Use.

Product Specifications

    • SCENTUnscented
    • BRANDKrud Kutter
    • MANUFACTURERS PART NUMBEROG326
    • PACKAGE QUANTITY6 Bottles
    • SIZE TYPE32 oz. Bottle
    • TYPEStain Remover
    • DESCRIPTIONCarpet Stain Remover
    • COVERAGE18
    • SUGGESTED APPLICATIONSGeneral Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
    • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can it be used on composit decks sucvh as Trex or Azek

Question Asked By: joseph , December 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result