Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tannin Shown

Simoniz® Wax Away No Rinse Floor Stripper, 5 Gallon Pail - W42150005
See all 26 items in product family

Simoniz® Wax Away No Rinse Floor Stripper, 5 Gallon Pail - W42150005

Item #: WBB638989

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Wax Away No Rinse Stripper 5 Gallon Pail, 1/Case - W42150005

Solvent based, effectively removes metal cross linked floor finishes from all types of floors

Product Specifications

    • SCENTUnscented
    • BRANDSimoniz®
    • MANUFACTURERS PART NUMBERW42150005
    • PACKAGE QUANTITY1 Pail
    • SIZE TYPE5 Gallon Pail
    • TYPEFloor Stripper
    • DESCRIPTIONWax Away No Rinse Floor Stripper
    • DILUTION RATIO1:4
    • SUGGESTED APPLICATIONSCleanroom, Laboratory, Microchip Manufacturing, Sensitive Electronic Handling
    • DIRT TYPESFloor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed