
Product Information
Customer Review
Product Q&A
Accessories
Multi-Clean® Splendor Versatile Finish - Unscented, 5 Gallon Box, 1 Box - 904885
SPLENDOR Floor Finish is a durable, glossy finish to protect and beautify floors. It dries quickly and allows multiple coats to be applied. Splendor is very versatile, it can be used in a no buffing program, or in a low speed or high speed maintenance program. Daily cleaning with Century Maintenance Cleaner removes the dirt but keeps the shine. SPLENDOR keeps it shine longer, resists scuffs and black marks, all with less maintenance resulting in savings of time and money while producing a high shine with clarity that produces sharp, distinct mirror images. This high shine and clarity produces a more brilliant gloss that enhances a floor's appearance. Use on all types of resilient tile as well as terrazzo type floors.
SPLENDOR Floor Finish is a durable, glossy finish to protect and beautify floors. It dries quickly and allows multiple coats to be applied. Splendor is very versatile, it can be used in a no buffing program, or in a low speed or high speed maintenance program. Daily cleaning with Century Maintenance Cleaner removes the dirt but keeps the shine. SPLENDOR keeps it shine longer, resists scuffs and black marks, all with less maintenance resulting in savings of time and money while producing a high shine with clarity that produces sharp, distinct mirror images. This high shine and clarity produces a more brilliant gloss that enhances a floor's appearance. Use on all types of resilient tile as well as terrazzo type floors.
Product Specifications
- SCENTUnscented
- BRANDMulti-Clean®
- LENGTH INCHES9-1/2
- MANUFACTURERS PART NUMBER904885
- PACKAGE QUANTITY1 Box
- SIZE TYPE5 Gallon Box
- TYPEFloor Finish
- WEIGHT LBS43
- WIDTH INCHES9-1/2
- COLOR FINISHWhite
- DESCRIPTIONVersatile Finish
- STYLEDurable
- COVERAGE1,500 sq.ft./gal
- SUGGESTED APPLICATIONSGeneral Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
- APPLICATION METHOD2
- VOC CONTENT0
- SPECIFIC GRAVITY1
- DILUTION RATIORTU
- pH9.2
- DIRT TYPESScuff Marks
- % SOLIDS19
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 - Pkg Qty 6
Item #: B598632
Not Yet Rated
$126.00
Popular item in this category
Multi-Clean® 5 Century Maintenance Neutral Floor Cleaner, Lemon, 2L Bottle, 4 Bottles - 908752
Item #: B2334720
Not Yet Rated
Usually ships in 3 to 6 days
$123.95

Multi-Clean® Splendor Versatile Finish - Unscented, 5 Gallon Box, 1 Box - 904885
$137.95
- Product Information
- Customer Review
- Product Q&A
- Accessories