Take 15% off your entire order!

Offer applied at checkout

Multi-Clean® Ultra Stripper Low Odor, Heavy Duty Stripper - Mild, 5 Gallon Box, 1 Box - 903985

Multi-Clean® Ultra Stripper Low Odor, Heavy Duty Stripper - Mild, 5 Gallon Box, 1 Box - 903985

Item #: WBB2328738

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Multi-Clean® Ultra Stripper Low Odor, Heavy Duty Stripper - Mild, 5 Gallon Box, 1 Box - 903985

Ultra-Stripper is able to remove build-up of floor finishes with great efficiency. This highly active stripper cuts even heavily burnished films down to bare floors quickly. Ultra Stripper also works great for deep cleaning grouted tile floors. Ultra Stripper is safer to use than most conventional strippers. It is non-corrosive, does not contain butyl solvent, and has low odor. Green Seal certification is proof that Ultra Stripper is safer to use and safer for the environment. Works great for auto scrub stripping of floors. It effectively attacks and liquefies finishes for easy pickup. Floors are stripped bare the first time, making Ultra Stripper the most cost effective stripper available. The product is also effective at stripping many types of semi-permanent seals. Green Seal Certified.

Product Specifications

  • SCENTMild
  • BRANDMulti-Clean®
  • LENGTH INCHES9-1/2
  • MANUFACTURERS PART NUMBER903985
  • PACKAGE QUANTITY1 Box
  • SIZE TYPE5 Gallon Box
  • TYPEFloor Stripper
  • WEIGHT LBS43
  • WIDTH INCHES9-1/2
  • COLOR FINISHAmber
  • DESCRIPTIONLow Odor Heavy Duty Stripper
  • STYLEGreen Seal Certified
  • SUGGESTED APPLICATIONSSchools, Hospitals, Grocery Stores, Retail
  • VISCOSITY @ 25°C<10cP
  • VOC CONTENT0
  • FLASH POINT>146°F
  • SPECIFIC GRAVITY1.02
  • pH11
  • DILUTION RATIO1:4 - 1:8
  • WATER SOLUBILITYComplete
  • DIRT TYPESFloor Finish, Wax
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Clean® 5 Century Maintenance Neutral Floor Cleaner, Lemon, 2L Bottle, 4 Bottles - 908752

Item #: B2334720

Not Yet Rated

Usually ships in 3 to 6 days

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Clean® Ultra Stripper Low Odor, Heavy Duty Stripper - Mild, 5 Gallon Box, 1 Box - 903985

Multi-Clean® Ultra Stripper Low Odor, Heavy Duty Stripper - Mild, 5 Gallon Box, 1 Box - 903985

Item #: WBB2328738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant