Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Glass Cleaner w/Scotchgard, 32 oz. Bottle - 85788
See all 69 items in product family

3M Glass Cleaner w/Scotchgard, 32 oz. Bottle - 85788

Item #: WBB1872466

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.35 Save up to 21%
Price: $ 6.60
Product Information
Customer Review
Product Q&A
Accessories
3M Glass Cleaner w/Scotchgard, 32 oz. Bottle - 85788

Hardworking glass cleaner and protector with Scotchgard™ not only cleans, but it also makes glass easier to clean over time. Thorough cleaner works like a heavy-duty glass cleaner without the use of high levels of solvent or ammonia. Cleans and protects glass and other silica-based surfaces like uncoated granite, ceramic and porcelain. Repeated usage creates a layer of Scotchgard™ protection that makes it more effective than leading glass cleaners at removing fingerprints, lipstickeven permanent marker. Glass cleaner and protector is fast drying and streak free. Excellent for a variety of surfaces--cleans but may not protect other surfaces such as stainless steel, chrome, aluminum, plastic, acrylic glass, and more. Use this cleaner to keep your glass looking clean longer. Available in convenient ready-to-use quarts.

Documents

Documents are in PDF format

Product Specifications

    • SCENTApple
    • BRAND3M™
    • MANUFACTURERS PART NUMBER85788
    • PACKAGE QUANTITY1 Bottle
    • SIZE TYPE32 oz. Bottle
    • TYPERTU
    • DESCRIPTIONGlass Cleaner w/Scotchgard
    • STYLEAerosol
    • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • APPLICABLE MATERIALSCeramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
    • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed