discount codeFree shipping over 300

Applied at checkout

Betco Deep Blue Glass Cleaner, 64 oz. Bottle, 4 Bottles - 18147-00

Betco Deep Blue Glass Cleaner, 64 oz. Bottle, 4 Bottles - 18147-00

Item #: WBB2310404

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $174.95

Quantity

Popular item in this category

Customers Also Viewed

Betco Deep Blue Glass Cleaner, 64 oz. Bottle, 4 Bottles - 18147-00

Ammoniated glass/surface cleaner quickly penetrates dust, smoke, grease and Grime on all glass and window surfaces. Deep Blue Concentrate is also excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome. Formula contains ammonia for powerful cleaning on hard surfaces. Dilution ratio is 1:64.

As part of the FastDraw system, it is numbered (FastDraw 23) and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers (sold separately) allow complete product evacuation, eliminating waste.

Product Specifications

  • SCENTAmmoniacal
  • BRANDBetco
  • MANUFACTURERS PART NUMBER18147-00
  • PACKAGE QUANTITY4 Bottles
  • SIZE TYPE64 oz. Bottle
  • DESCRIPTIONDeep Blue Glass Cleaner
  • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • DILUTION RATIO1:64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Betco Deep Blue Glass Cleaner, 64 oz. Bottle, 4 Bottles - 18147-00

Betco Deep Blue Glass Cleaner, 64 oz. Bottle, 4 Bottles - 18147-00

Item #: WBB2310404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top