Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Glass Cleaner, 19 oz. Aerosol Can - GJO02103

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Genuine Joe Glass Cleaner, 19 oz. Aerosol Can - GJO02103

Item #: WBB1143895

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.39 Save up to 63%
Qty Price
1-4 $2.70 ea.
5-9 $2.55 ea.
10-24 $2.45 ea.
25+ $2.35 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Glass Cleaner, 19 oz. Aerosol Can - GJO02103

Glass cleaner in an aerosol container offers professional strength. Ready-to-use, nonstreaking, nonammoniated cleaner can be used on most surfaces even Plexiglas.

Features:
  • It quickly penetrates grease, grime, smoke and other soils on glass, windows, mirrors, tile, countertops, chrome and plastic surfaces
  • Glass cleaner leaves a clear, clean shine
Documents

Documents are in PDF format

Product Specifications

    • BRANDGenuine Joe
    • MANUFACTURERS PART NUMBERGJO02103
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE19 oz. Aerosol Can
    • TYPEGlass Cleaner
    • COLOR FINISHWhite
    • DESCRIPTIONGlass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed