Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECOS® Pro Concentrated Window Cleaner, Lavender, 5 Gallon Pail - PL9963/05

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

ECOS® Pro Concentrated Window Cleaner, Lavender, 5 Gallon Pail - PL9963/05

Item #: WBB917699

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
ECOS® Pro Concentrated Window Cleaner, Lavender, 5 Gallon Pail - PL9963/05

Effortlessly cleans windows and other glass surfaces with a refreshing Lavender formula. Leaves glass surfaces crystal clear and totally free of streaks and filming of any kind. Can also be used to clean windshields, fiberglass, Plexiglas and metal surfaces. Made with only 100% sustainable, plant-based ingredients. Does not contain petrochemicals, phosphates, dyes or synthetic perfumes. Grey-water and septic-safe. Use 1:128 dilution ratio. 5 gallon pail.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLavender
    • BRANDECOS® Pro
    • MANUFACTURERS PART NUMBERPL9963/05
    • PACKAGE QUANTITY1 Pail
    • SIZE TYPE5 Gallon Pail
    • TYPEConcentrated
    • DESCRIPTIONWindow Cleaner
    • STYLELiquid
    • DILUTION RATIO1:128
    • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • APPLICABLE MATERIALSCeramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
    • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!