Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goop® Hand Cleaner Crème -  3 lb. Can

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Goop® Hand Cleaner Crème - 3 lb. Can

Item #: WBB615406

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Goop Hand Cleaner Crème - 3 lb. Can

Original Goop Hand Cleaner. The one and only, original formula introduced in 1949, non-toxic and biodegradable. Goop Multi-Purpose Hand Cleaner has been a fixture in households all over America for generations. Goop was originally designed for mechanics to wash their hands without water. Now it is known for removing grease, ink, tar, blood-you name it, from almost anything. Goop saves you time and money in the workshop, laundry, on the road, in your car and anywhere you and the kids get into a mess. Product uses include dirty hands, pets, fabrics & clothing, and tools & machinery. 3lb. can. Sold 6 per case.<\br>\
Documents

Documents are in PDF format

Product Specifications

    • FRAGRANCEOriginal
    • BRANDGoop
    • MANUFACTURERS PART NUMBER23
    • PACKAGE QUANTITY6 Cans/Case
    • SIZE TYPE3 lb. Can
    • COLOR FINISHWhite
    • DESCRIPTIONCrème Hand Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!