Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EASY-OFF Manual Concentrated Dish Detergent Liquid, Original, Gallon Bottle - 89769
See all 59 items in product family

EASY-OFF Manual Concentrated Dish Detergent Liquid, Original, Gallon Bottle - 89769

Item #: WBB1872453

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.92 Save up to 30%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
EASY-OFF Manual Concentrated Dish Detergent Liquid, Original, Gallon Bottle - 89769

Heavy duty dish detergent is specially formulated for manual dishwashing. Tough on greasy soils, thorough cleanser leaves dishes sparkling clean. This concentrated formula leaves no film or residue. Economical cleanser makes up to 256 gallons (1:128). Excellent for use with Professional LYSOL® No Rinse Sanitizer designed for 3-sink systems (sold separately).

Documents

Documents are in PDF format

Product Specifications

    • SCENTOriginal
    • BRANDEASY-OFF
    • MANUFACTURERS PART NUMBER89769
    • PACKAGE QUANTITY1 Bottle
    • SIZE TYPEGallon Bottle
    • TYPEManual
    • DESCRIPTIONConcentrated Dish Detergent
    • STYLELiquid
    • SUGGESTED APPLICATIONSFood Service, Food Prep, Kitchens, Restaurants, Cafeterias, Break Room
    • APPLICABLE MATERIALSCeramic, Glass, Metal, Plastic, Stainless Steel
    • DIRT TYPESFood Residue, Oil Stains, Fingerprints, Watermarks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!