Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Joy® Dishwashing Liquid, 38oz Bottle 1/Case - PGC45114EA

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Joy® Dishwashing Liquid, 38oz Bottle 1/Case - PGC45114EA

Item #: WBB1872641

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.00 Save up to 40%
Price: $ 6.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Joy® Dishwashing Liquid, 38oz Bottle 1/Case - PGC45114EA

Cleans your dishes and leaves them with a fresh lemon scent. Effective on glass, plastic or stainless steel.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon
    • BRANDJoy
    • MANUFACTURERS PART NUMBERPGC45114EA
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE38 oz. Bottle
    • WEIGHT LBS2.11
    • DESCRIPTIONManual Dishwashing Liquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!