Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Joy Manual Dish Detergent Liquid, Lemon, 14 oz. Bottle, 25 Bottles - 21737

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Joy Manual Dish Detergent Liquid, Lemon, 14 oz. Bottle, 25 Bottles - 21737

Item #: WBB1872727

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.25 Save up to 39%
Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Joy Manual Dish Detergent Liquid, Lemon, 14 oz. Bottle, 25 Bottles - 21737

Cleans your dishes and leaves them with a fresh lemon scent. Effective on glass, plastic or stainless steel.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon
    • BRANDJoy
    • MANUFACTURERS PART NUMBER21737
    • PACKAGE QUANTITY25 Bottles
    • SIZE TYPE14 oz. Bottle
    • TYPEManual
    • DESCRIPTIONDish Detergent
    • STYLELiquid
    • SUGGESTED APPLICATIONSFood Service, Food Prep, Kitchens, Restaurants, Cafeterias, Break Room
    • APPLICABLE MATERIALSCeramic, Glass, Metal, Plastic, Stainless Steel
    • DIRT TYPESFood Residue, Oil Stains, Fingerprints, Watermarks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed