discount codeFree shipping over 300

Applied at checkout

Palmolive Automatic Dish Detergent Liquid, Lemon, 75 oz. Bottle - 42706

Palmolive Automatic Dish Detergent Liquid, Lemon, 75 oz. Bottle - 42706

Item #: WBB1872313

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.64 up to 41% OFF

Price: $5.70

Quantity

Popular item in this category

Customers Also Viewed

Palmolive Automatic Dish Detergent Liquid, Lemon, 75 oz. Bottle - 42706

Powerful cleaning action. Sparkling clean dishes. Phosphate-free.

Product Specifications

  • SCENTLemon
  • BRANDPalmolive
  • MANUFACTURERS PART NUMBER42706
  • PACKAGE QUANTITY1 Bottle
  • SIZE TYPE75 oz. Bottle
  • TYPEAutomatic
  • DESCRIPTIONDish Detergent
  • STYLELiquid
  • DIRT TYPESFood Residue, Oil Stains, Fingerprints, Watermarks
  • SUGGESTED APPLICATIONSFood Service, Food Prep, Kitchens, Restaurants, Cafeterias, Break Room
  • APPLICABLE MATERIALSCeramic, Glass, Metal, Plastic, Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Palmolive Automatic Dish Detergent Liquid, Lemon, 75 oz. Bottle - 42706

Palmolive Automatic Dish Detergent Liquid, Lemon, 75 oz. Bottle - 42706

Item #: WBB1872313

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top