Take 15% off your entire order!

Offer applied at checkout

+

Diversey™ Suma Star D1 Hand Dishwashing Detergent, Unscented, 5 Gallon Pail - 957227100

Diversey™ Suma Star D1 Hand Dishwashing Detergent, Unscented, 5 Gallon Pail - 957227100

Item #: WBB2304890

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $301.95

Save $15.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Diversey™ Suma Star D1 Hand Dishwashing Detergent, Unscented, 5 Gallon Pail - 957227100

Pick a powerful clean--this dishwashing detergent uses a blend of nonionic and anionic surfactants to cut through grease and dried-on food for a complete clean. Cleans dishes thoroughly without drying skin. Stable lather allows for long-lasting cleaning efficiency. Dishwashing detergent leaves a streak-free clean and rinses easily for a superior finish.

Product Specifications

  • SCENTUnscented
  • BRANDDiversey™
  • MANUFACTURERS PART NUMBER957227100
  • PACKAGE QUANTITY1 Pail
  • SIZE TYPE5 Gallon Pail
  • TYPEManual
  • DESCRIPTIONSuma Star D1 Hand Dishwashing Detergent,
  • STYLELiquid
  • DIRT TYPESFood Residue, Oil Stains, Fingerprints, Watermarks
  • SUGGESTED APPLICATIONSFood Service, Food Prep, Kitchens, Restaurants, Cafeterias, Break Room
  • APPLICABLE MATERIALSCeramic, Glass, Metal, Plastic, Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Simoniz Manual Pure Pink Dish Detergent Liquid, Pleasant, 55 Gallon Drum - P2705055

Item #: B639157

Not Yet Rated

Usually ships in 14 to 17 days

$294.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversey™ Suma Star D1 Hand Dishwashing Detergent, Unscented, 5 Gallon Pail - 957227100

Diversey™ Suma Star D1 Hand Dishwashing Detergent, Unscented, 5 Gallon Pail - 957227100

Item #: WBB2304890

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Diversey™ Suma Star D1 Hand Dishwashing Detergent, Unscented, 5 Gallon Pail - 957227100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant