Take 15% off your entire order!

Offer applied at checkout

+

Stearns Brisk Ultra Green Laundry Detergent - 2 oz Packs, 72 Packs/Case - 2310469

Stearns Brisk Ultra Green Laundry Detergent - 2 oz Packs, 72 Packs/Case - 2310469

Item #: WBB2310695

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $41.45

Clearance Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stearns Brisk Ultra Green Laundry Detergent - 2 oz Packs, 72 Packs/Case - 2310469

Eco-friendly and specially formulated to clean microfiber. Brisk® Ultra Green cleans, brightens, and freshens your clothes using less detergent per washload. Its powerful suds will cut through your toughest stains in hard or soft water and at all water temperatures. Outstanding cold water performance. Septic safe. One pack per load.

Product Specifications

  • SCENTLemon
  • BRANDStearns Pkg
  • MANUFACTURERS PART NUMBER2310469
  • PACKAGE QUANTITY72 Packs
  • SIZE TYPE2 oz. Packs
  • TYPELiquid
  • COLOR FINISHClear Rose
  • DESCRIPTIONBrisk Ultra Green Laundry Detergent
  • STYLELiquid
  • SUGGESTED APPLICATIONSLaundry, Dry Cleaning, Uniform Maintenance
  • DIRT TYPESFood Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains
  • UNIT YIELD1 Load
  • PACKAGE YIELD72 Loads
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ECOS® Pro Free & Clear Laundry Detergent Liquid, 170 oz. Bottle, 2 Bottles - PL9371/02

Item #: B917708

Not Yet Rated

Usually ships in 7 to 10 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stearns Brisk Ultra Green Laundry Detergent - 2 oz Packs, 72 Packs/Case - 2310469

Stearns Brisk Ultra Green Laundry Detergent - 2 oz Packs, 72 Packs/Case - 2310469

Item #: WBB2310695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant