Take 15% off your entire order!

Offer applied at checkout

Dreft Ultra Laundry Detergent Liquid, 150 oz. Bottle, 4 Bottles - 80377

Dreft Ultra Laundry Detergent Liquid, 150 oz. Bottle, 4 Bottles - 80377

Item #: WBB2248869

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dreft Ultra Laundry Detergent Liquid, 150 oz. Bottle, 4 Bottles - 80377

Trusted for over 75 years, Dreft® detergent, formulated for washing baby items, is as "gentle as a mother's touch". Special formula eliminates tough soils while leaving clothes soft and fluffy. May be used as a pre-wash treatment for stains and spots. Designed for Standard and HE machines.

Product Specifications

  • SCENTBaby Powder
  • BRANDDreft
  • MANUFACTURERS PART NUMBER80377
  • PACKAGE QUANTITY4 Bottles
  • SIZE TYPE150 oz. Bottle
  • TYPELiquid
  • WIDTH INCHES11-7/8
  • DESCRIPTIONUltra Laundry Detergent
  • STYLELiquid
  • SUGGESTED APPLICATIONSLaundry, Dry Cleaning, Uniform Maintenance
  • DIRT TYPESFood & Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
  • APPLICABLE MATERIALSColored Fabrics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreft Ultra Laundry Detergent Liquid, 150 oz. Bottle, 4 Bottles - 80377

Dreft Ultra Laundry Detergent Liquid, 150 oz. Bottle, 4 Bottles - 80377

Item #: WBB2248869

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant