Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Permatex Spray Nine Stainless Steel/Glass Cleaner 19 oz. Aerosol Can PTX23319

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Permatex Spray Nine Stainless Steel/Glass Cleaner 19 oz. Aerosol Can PTX23319

Item #: WBB1105712

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $8.20 ea.
5-9 $7.70 ea.
10-24 $7.30 ea.
25+ $7.10 ea.
Product Information
Customer Review
Product Q&A
Accessories
Permatex Spray Nine Stainless Steel/Glass Cleaner 19 oz. Aerosol Can PTX23319

Professional-strength cleaner cuts through soils on glass and stainless steel without streaking like many polishes or glass cleaners. Clinging action works great even on vertical surfaces to remove dirt, soil, dust, fingerprints, smudges, light grease and more. Spray cleaner is the ideal way to bring out the sparkling shine hidden in every glass and metal surface without harmful chlorofluorocarbons (CFCs). Cleaner leaves behind a refreshing lemon scent.

Documents

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDSpray Nine
    • MANUFACTURERS PART NUMBERPTX23319
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE19 oz. Aerosol Can
    • DESCRIPTIONStainless Steel/Glass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!